£90.49
Ex VAT
£108.59
Inc VAT
Product Details
Product Specification
The GBC VeloBinder is perfectly suited for homes, students, SoHo or personal office usage.
The VeloBinder produces stylish, distinctive A4 documents on the desktop..in seconds! By re-opening the pins, pages can easily be changed or substituted - simply unlock, add and re-close to represent the best of one's work. The VeloBinder binds up to A4 sized sheets. Compact and totally portable - for desktop use or on the move.
GBC Desktop VeloBinder Strip Binder with Full Width Handle 9707121
GBC Surebind 500 Strip Binder 4400400
Attribute | Value |
---|---|
Additional Features | A4 |
Brand | GBC |
EAN | 0080509071213 |
ECLASS Code | 24291990 |
MFR Part No. | GB20769 |
Model/Type | Strip Binder |
Sheet Capacity | 200 |
Type | Manual |
UNSPSC Code | 44101602 |