£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
The ClickBind C150E binding machine features a binding capacity of 330 sheets and a punch capacity of 15 sheets. The C150E features the 'GuideRight' alignment facility, for a more perfectly aligned punch. This binding machine binds A4, A5 and A3 portrait sheets only and the lightweight design allows for easy portability for professionals on the move.
GBC ClickBind 150E Click Binding Machine 4401930UK
GBC ClickMan Click Binder CA610000
Attribute | Value |
---|---|
Additional Features | A4 |
Brand | GBC |
EAN | 5019577225964 |
ECLASS Code | 24291990 |
MFR Part No. | IC27004 |
Model/Type | Click Binding Machine |
Sheet Capacity | 145 |
Type | Manual |
UNSPSC Code | 44101602 |