£164.00
Ex VAT
£196.80
Inc VAT
Product Details
Product Specification
Ideal for general office use, the ThermaBind T200 and T400 adds a stylish 'perfect bound' look to documents and presentations, binding up to 400 80gsm A4 sheets in a single document or a series of smaller ones simultaneously.
GBC T200 Thermal Binding Machine 4400408
GBC T400 Thermal Binding Machine 4400410
Attribute | Value |
---|---|
Additional Features | A4 |
Brand | GBC |
EAN | 5028252234825 |
ECLASS Code | 24291990 |
MFR Part No. | GB23482 |
Model/Type | Thermal Binding Machine |
Sheet Capacity | 200 |
Type | Electric |
UNSPSC Code | 44101602 |