£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
Protect exercise books and other documents with this self-adhesive film. Tough, glass-clear 50 micron film with semi-removable acrylic water based adhesive. Recommended for applications where short term repositionability is required. Fold and Peel Off system in order to make easier the separation of backing paper from film.
Attribute | Value |
---|---|
Brand | (Unbranded) |
EAN | 5017595302315 |
Length | 25m |
MFR Part No. | TZ72039 |
UNSPSC Code | 46182006 |
Width | 1000mm |