£174.00
Ex VAT
£208.80
Inc VAT
20 Variations Available
Product Details
Product Specification
Bookcase which offers additional storage for any office environment.
Features and Benefits
• Designed with a Solid MFC back
• Adjustable feet finished in black for levelling on uneven surfaces
Notes
Available in a range of sizes
Attribute | Value |
---|---|
Brand | Tc |
Colour | Beech |
Depth | 450mm |
EAN | 5056290886614 |
Height | 730mm |
Lock Type | Open |
Material | Chipboard |
MFR Part No. | WDS745BE |
Number of Drawers | 0 |
Number of Shelves | 1 |
Type | Bookcase |
UNSPSC Code | 56101507 |
Width | 800mm |