noscriptLee & Plumpton Satellite Fixed Pedestal 585mm Three Drawer Birch STFP58D3BI | Cromwell Tools

Lee & Plumpton

Satellite Fixed Pedestal 585mm Three Drawer Birch

SKU:

SAE8110122L

MPN:

STFP58D3BI

£177.00

Ex VAT

£212.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These fixed pedestals are available with either two or three drawers.


    Features and Benefits
    • Provide a practical solution for storage whilst at work
    • Made from high quality materials with stylish silver bow handles
    • Drawers are lockable for security


    Typical Applications
    • Offices


    Product Specification
    Attribute
    Value

    Brand

    Lee & Plumpton

    Colour

    Birch

    Depth

    585mm

    Height

    452mm

    Material

    Wood

    MFR Part No.

    STFP58D3BI

    Number of Drawers

    3

    Number of Shelves

    0

    Type

    Pedestal

    UNSPSC Code

    56101507

    Width

    400mm