£177.00
Ex VAT
£212.40
Inc VAT
8 Variations Available
Product Details
Product Specification
These fixed pedestals are available with either two or three drawers.
Features and Benefits
• Provide a practical solution for storage whilst at work
• Made from high quality materials with stylish silver bow handles
• Drawers are lockable for security
Typical Applications
• Offices
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Walnut |
Depth | 585mm |
Height | 452mm |
Material | Wood |
MFR Part No. | STFP58D3WA |
Number of Drawers | 3 |
Number of Shelves | 0 |
Type | Pedestal |
UNSPSC Code | 56101507 |
Width | 400mm |