£207.00
Ex VAT
£248.40
Inc VAT
7 Variations Available
Product Details
Product Specification
These narrow pedestals come complete with three drawers.
Features and Benefits
• Provide a practical solution for storage whilst at work
• Made from high quality materials with stylish silver bow handles
• Drawers are lockable for security
Typical Applications
• Offices
Attribute | Value |
---|---|
Brand | Lee & Plumpton |
Colour | Beech |
Depth | 555mm |
Height | 680mm |
Material | Wood |
MFR Part No. | STNP60D3BE |
Number of Drawers | 3 |
Number of Shelves | 0 |
Type | Pedestal |
UNSPSC Code | 56101507 |
Width | 310mm |