£6.49
Ex VAT
£7.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Strong and stylish, this Snopake DocBox is made from heavy gauge polypropylene that is welded for extra strength. A cutaway front provides easy access, with a push-lock clasp to keep contents secure. Suitable for A4 filing, the box features 2 index windows, one of which can be used as a business card holder. This pack contains one A4 DocBox with a 35mm capacity in Dark Blue.Snopake DocBox A4 35mm
Attribute | Value |
---|---|
Brand | Snopake |
Capacity | 300 |
Colour | Clear |
EAN | 5017303025475 |
ECLASS Code | 24290902 |
Material | Polypropylene |
MFR Part No. | SK12849 |
Pack Quantity | 1 |
Size | A4 |
UNSPSC Code | 44111515 |