£97.99
Ex VAT
£117.59
Inc VAT
Product Details
Product Specification
The classic Rexel foolscap box file has a strong wooden frame for added strength and durability. Finished in an attractive black and green cloud design, this traditional style box file has a smart cream lining overprinted in green for recording of contents. Additional features include a large capacity for bulk storage and a handy lock spring clip for added security of contents. This pack contains 5 foolscap files.
Attribute | Value |
---|---|
Brand | Rexel |
Capacity | 500 |
Colour | Black |
EAN | 5019410301152 |
ECLASS Code | 24290902 |
Material | Cardboard |
MFR Part No. | EA30115 |
Pack Quantity | 5 |
Size | Foolscap |
UNSPSC Code | 44111515 |