£18.49
Ex VAT
£22.19
Inc VAT
3 Variations Available
Product Details
Product Specification
This Hermes box file is made from heavy duty polypropylene for long term filing of A4 documents. The box file features a unique 2 D-ring filing mechanism with a 50mm capacity for up to 500 sheets of 80gsm paper. The file also features a coloured 80mm spine with a finger ring for easy retrieval from a shelf and a removable spine label. This pack contains 1 black box file measuring W80 x D290 x H325mm.
Attribute | Value |
---|---|
Brand | Hermes Filing Systems |
Capacity | 500 |
Colour | Blue |
EAN | 5200317001621 |
ECLASS Code | 24290902 |
Material | Polypropylene |
MFR Part No. | BU00162 |
Pack Quantity | 1 |
Size | A4 |
UNSPSC Code | 44111515 |