£2.59
Ex VAT
£3.11
Inc VAT
2 Variations Available
Product Details
Product Specification
These Q-Connect Box Files are hard wearing and stylish with an elasticated closure to keep contents secure. Suitable for both A4 and foolscap documents, this colourful red file can be used to implement a colour-coordinated filing sytem in your office.
Attribute | Value |
---|---|
Brand | Qconnect |
Capacity | 250 |
Colour | Blue |
EAN | 5705831023079 |
ECLASS Code | 24290902 |
Material | Polypropylene |
MFR Part No. | KF02307 |
Pack Quantity | 1 |
Size | Foolscap |
UNSPSC Code | 44111515 |