£30.49
Ex VAT
£36.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Take your office on the road with this stylish and sturdy range of Monolith breifcases
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 320 |
EAN | 5016469319206 |
Height | 60mm |
Material | Poly-Nylon |
MFR Part No. | HM31920 |
Type | Expandable Flapover Briefcase |
UNSPSC Code | 53120000 |
Width | 410mm |