£38.79
Ex VAT
£46.55
Inc VAT
Product Details
Product Specification
For a professional-looking laptop case that doesn't have a billion unnecessary compartments, this nylon laptop case is exactly what you're looking for. Sleek and simple to look at, it fold out to two deceptively simple sections. One side of the bag holds laptops up to 15.4in in width securely. The other half comprises an organiser section with space for documents and stationery. There is even an external pocket for your laptop with a zip fastening!
• Deceptively simple laptop bag with adjustable dividers
• Will hold laptops up to 15.4 inch securely
• Folds out to reveal full filing section
• Space for documents, stationery and iPad
• Padded laptop section protects from knocks and bumps
• Padded carry handles and a removable padded shoulder strap
Attribute | Value |
---|---|
Brand | Monolith |
Depth | 320 |
EAN | 5016469234103 |
Height | 105mm |
Material | Nylon |
MFR Part No. | 2341 |
Type | Laptop Case Shoulder Bag |
UNSPSC Code | 53120000 |
Width | 395mm |