£4.79
Ex VAT
£5.75
Inc VAT
Product Details
Product Specification
131 functions, 10 Digit LCD display, complex numbers, slide on hard plastic case, UK Exam
compliant.
Colour:
black and grey.
Attribute | Value |
---|---|
Additional Features | Auto Power Off |
Battery | LR1130 Included |
Brand | Aurora |
Colour | Black |
Dimensions | 78x145x14mm |
Display Type | 10 Digit LCD |
EAN | 6925781416007 |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | AX-501 |
Type | Scientific Calculator |
UNSPSC Code | 44101800 |
Weight | 94g |