£5.99
Ex VAT
£7.19
Inc VAT
Product Details
Product Specification
Aurora 10 Digit Pocket Calculator HC102-The HC102 is dual powered and a has a protective slide on hard case and is ideal for use in KS1/2 and by anyone requiring calculations to be performed using the correct mathematical order of BODMAS.
Aurora Silver 12-digit Handheld Calculator HC208TX-Smart, sleek pocket calculator
Aurora Black 2-Line Scientific Calculator AX582BL- deal for students about to take exams, this scientific calculator from Aurora is compliant with all UK examination board
specifications. The algebraic scientific calculator comes with
240 different functions to make maths and science calculations easier, and the 2 line, sum and answer LCD display is clear and easy to view. The calculator features hard, durable keys and a robust hard plastic slide-on case which protects the screen and buttons when in a bag or pocket.
Features and benefits
• Uses TrueLogic® Algebraic Entry
• Handy 2 Line LCD display shows both sum and answer
• A total of 240 functions
• Slide on protective plastic case to guard against knocks or scratches
Screw fixed battery cover (2 x LR44 included)
Typical Applications
• Schools
• Exam settings
Attribute | Value |
---|---|
Additional Features | Dual Power |
Battery | LR44 |
Brand | Aurora |
Colour | Black |
Dimensions | 83 x 18 x 154mm |
Display Type | 2 Line Display |
EAN | 6925781416038 |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | AO41603 |
Number of Digits | 2 |
Type | Scientific Calculator |
UNSPSC Code | 44101800 |
Weight | 14g |