£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
AX595TV
The Aurora AX-595TV has a TrueView® dot matrix
display, which is perfect for displaying fractions and
mathematical operators exactly as you would find them
in a textbook. Combine this with TrueLogic® algebraic
entry and you have a fantastic calculator suitable for use on
all UK exams, that permit the use of calculators.
Features and benefits
• TrueView® Dot Matrix Display for clear view
• TrueLogic® Algebraic Entry
• A total of 254 Functions so covers all mathematical needs
• LCM, GCD and I-Div functions
• Slide on protective plastic case to protect against bumps or falls
• Weight: 115g.
• Battery powered: LR44 x 1.
• Dimensions: 82 x 18 x 153mm (including case)
Typical applications
• Mathematical solutions
• Exams
Attribute | Value |
---|---|
Additional Features | Auto Power Off |
Battery | LR44 Included |
Brand | Aurora |
Colour | Black |
Dimensions | 83x154x18mm |
Display Type | LCD |
EAN | 6925781416090 |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | AX-595TV |
Type | Scientific Calculator |
UNSPSC Code | 44101800 |
Weight | 115g |