£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
This attractive blue calculator is allows in every UK exam, where a calculator can be used.
Features and Benefits
• Natural textbook display is easy on the eyes and shows Mathematical expressions exactly as they appear in textbooks
• Slide-on hard cover protects the calculator
• Easy and clear menu function, with a 192x63mm LCD display
• 276 functions, including ratio, digit Separator, advanced Statistics, advanced tables and variables list
Typical Applications
• Education
Attribute | Value |
---|---|
Battery | 1x AAA battery required. (included) |
Brand | Casio |
Colour | Blue |
Dimensions | 166 x 77 x 14mm |
Display Type | LCD |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | CS46927 |
Type | Scientific Calculator |
UNSPSC Code | 44101800 |
Weight | 181g |