£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
The FX-991 CW scientific calculator has upgraded features for advanced performance. Approved for all UK exams, especially Advanced GCSE, A/AS level, and Highers, it's a reliable companion for students tackling complex coursework. Dual-powered by solar and battery with auto-power off, it's eco-friendly and reliable.
Features and Benefits
• 540+ functions
• Shows mathematical expressions as they appear in a textbook thanks to a Large Natural Textbook Display (Natural-V.P.A.M.) for improved comprehension and learning
• Includes a slide on hard cover for protection
• Solar powered with a battery for back up for extra support
• High resolution LC display for clarity
Typical Applications
• Exam use
• General calculator use in schools and at home
Notes
• Three year manufacturer's guarantee. See accompanying paperwork for details
Attribute | Value |
---|---|
Brand | Casio |
Colour | Black |
Dimensions | 176 x 79 x 19mm |
Display Type | LCD |
EAN | 4549526615597 |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | CS61559 |
Type | Scientific Calculator |
UNSPSC Code | 44101800 |
Weight | 9.5g |