£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Ideal for students and professionals, the Casio® FX-83GT CW scientific calculator offers a high-definition display and improved navigation. it is approved for all UK exams, and recommended for Key Stages 3 and 4. The large Natural Textbook Display replicates mathematical expressions as seen in textbooks, to aid comprehension.
Features and Benefits
• High resolution LC display
• Slide-on hard cover protects the calculator
• Easy and clear menu function which is quick and easy to navigate
• 290+ functions, including ratio, digit Separator, advanced Statistics, advanced tables and variables list
Typical Applications
• Education
Attribute | Value |
---|---|
Battery | 1x AAA battery required. (included) |
Brand | Casio |
Colour | Blue |
Dimensions | 79 x 20 x 176mm |
Display Type | LCD |
EAN | 4549526615511 |
ECLASS Code | 24320590 |
MFR Part No. | CS61551 |
Type | Scientific Calculator |
UNSPSC Code | 44101800 |
Weight | 181g |