£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
The Casio® FX-85GT CW is an advanced scientific calculator offering a superior user experience with a high-definition display and enhanced navigation. Ideal for academic use, it's approved for all UK exams and recommended for Key Stages 3 and 4. The dual power sources (solar and battery with auto-power off), it's eco-friendly and durable, while a three-year guarantee, makes it a reliable choice for students and professionals seeking efficiency, authenticity in mathematical representation, and long-lasting performance in various applications.
Features and Benefits
• Approved for use in UK exams where a calculator is permitted
• Shows mathematical expressions as they appear in a textbook thanks to a Large Natural Textbook Display (Natural-V.P.A.M.) for improved comprehension and learning
• Includes a slide on hard cover for protection
• Solar powered with a battery for back up for extra support
• High resolution LCD screen for clarity
Typical Applications
• Exam use
• General calculator use in schools and at home
Attribute | Value |
---|---|
Brand | Casio |
Colour | Black |
Dimensions | 176 x 79 x 19mm |
Display Type | LCD |
EAN | 4549526615542 |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | CS61554 |
Type | Scientific Calculator |
UNSPSC Code | 44101800 |
Weight | 9.5g |