£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
DB453B
Highly durable desk calculator - ideal for regular use. One-touch tax feature and built-in mark up calculator allows you to do complex business calculations with ease.
Features and Benefits
• One touch Programmable TAX feature
• Large keypad for easy entry
• Large, 8 digit fixed angle display for optimum viewing
• Durable hard keys - resistant to wear
• 3 key memory and +/- change sign key
• Mark up for gross profit calculations
• Solar powered with battery backup (Included)
• Auto power off - saves energy for when you need it most
Notes
• Dimensions (W x D x H): 102 x 133 x 25mm.
• Weight: 80g
• Backup battery ref: LR1130 or BSR54H.
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Auto Power Off Dual Power Large LCD Display Rubber Feet Tax Function |
Battery | LR1130 (included) |
Brand | Aurora |
Colour | Black Silver |
Dimensions | 102x133x25mm |
Display Type | Angled LCD |
EAN | 6925781420127 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | DB453B |
Number of Digits | 8 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 80g |