£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
General purpose desk calculator with 12 digit LCD display. Includes cost, sell and margin feature and tax function. Solar powered with battery back-up.
Dimensions (WxH): 109mm x 167mm
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Auto Power Off Cost-Sell-Margin Feature Decimal place Selector Direct Key Feature Large LCD Display Round Up Function Rubber Feet Tax Function |
Battery | LR1130(included) |
Brand | Edison |
Colour | Black White |
Dimensions | 109x167x28mm |
Display Type | Angled LCD |
EAN | 5036140244603 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | DC012 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 132g |