£5.49
Ex VAT
£6.59
Inc VAT
Product Details
Product Specification
Product Documents
This semi-desk sized, general purpose calculator has a large 12 digit LCD display for easy, reliable use. It includes the tax and automatic power off functions. The calculator is solar powered and features battery back-up.
Features and Benefits
• 12 digits
• Thousand separator
• Includes tax function
• Dimensions (WxH): 98 x 137mm
• Supplied with LR1130 battery
Typical Applications
• Performing calculations in a wide variety of settings
• Schools/Universities
• Workplaces
• At home
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Auto Power Off Large LCD Display Tax Function |
Battery | LR1130 |
Brand | Edison |
Colour | Black Silver |
Dimensions | 137x98x27mm |
Display Type | Angled LCD |
EAN | 5036140244610 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | DCS012 |
Number of Digits | 12 |
Type | Office Calculator |
UNSPSC Code | 44101800 |
Weight | 97g |