£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
DT303
Heavy duty desk display calculator. Large 12 digit fixed angle display. Very large keypad and durable hard keys. 4 key memory. Mark up. Grand total. Backspace correction key. +/- Change sign key. Rounding & Add mode. Decimal point selector settings: 4,3,2,0 & Floating. Percentage. Double zero key. Square root. Rubber feet.
Constants: Addition, Division, Multiplication & Subtraction. Solar powered with battery
backup. Auto power off.
Dimensions (W x D x H): 133 x 198 x 34mm
Weight: 238g
Backup battery ref: LR1130 or BSR54H.
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Auto Power Off Decimal place Selector Large LCD Display Round Up Function Rubber Feet |
Battery | LR1130(Included) |
Brand | Aurora |
Colour | Black Silver |
Dimensions | 133x198x35mm |
Display Type | Angled LCD |
EAN | 6925781403601 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | DT303 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 171g |