£16.49
Ex VAT
£19.79
Inc VAT
7 Variations Available
Product Details
Product Specification
A range of durable and hard wearing calculators, perfect for all types of businesses as well as home and schools.
Attribute | Value |
---|---|
Additional Features | Decimal place Selector Dual Power Rubber Feet |
Battery | Battery |
Brand | Aurora |
Colour | Silver |
Dimensions | 164 x 228 x 32mm |
Display Type | Angled LCD |
EAN | 6925781414348 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | AO42044 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 12g |