£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
DT661
12 digit. VAT and tax functions. Durable plastic keys. Solar powered with battery back-up. Supplied with LR1130 batteries.
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Auto Power Off Cost-Sell-Margin Feature Dual Power Tax Function |
Battery | LR1130(inc) |
Brand | Aurora |
Colour | Silver |
Dimensions | 103x151x23mm |
Display Type | Angled LCD |
EAN | 6925781403649 |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | DT661 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 111g |