£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
A range of durable and hard wearing calculators, perfect for all types of businesses as well as home and schools.
Attribute | Value |
---|---|
Additional Features | Decimal place Selector Dual Power Large Key Pad |
Battery | Battery |
Brand | Aurora |
Colour | Black |
Dimensions | 140 x 198 x 46mm |
Display Type | Angled LCD |
EAN | 6925781420820 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | AO21056 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 12g |