£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
A range of durable and hard wearing calculators, perfect for all types of businesses as well as home and schools.
Attribute | Value |
---|---|
Additional Features | Dual Power Large Key Pad Tax Function |
Battery | Battery |
Brand | Aurora |
Colour | Black |
Dimensions | 95 x 140 x 33mm |
Display Type | Angled LCD |
EAN | 6925781415536 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | AO41553 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 12g |