£3.79
Ex VAT
£4.55
Inc VAT
Product Details
Product Specification
EC101
Aurora EcoCalc 8 digit handheld calculator made from recycled plastic. Packaging made from 90% plus recycled paper and zero air miles during transportation. Features ISO14001, RoHS and WEEE compliant. Large keys, large display and large answer bar.
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Auto Power Off Made From Recycled Plastic |
Battery | Solar Power- Battery Free |
Brand | Aurora |
Colour | White |
Dimensions | 62x102x9mm |
Display Type | LCD |
EAN | 6925781414416 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | EC101 |
Number of Digits | 8 |
Type | Pocket Calculator |
UNSPSC Code | 44101800 |
Weight | 35g |