£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
EC505
Made from recycled plastic, powered entirely by light and is totally battery free. Large 12 digit LCD display for easy viewing. Hard plastic keys and large numerals for ease of use and Aurora's patented long equals bar to enable speedy calculations. The handy Cost-Sell-Margin function is great for sales and gross profit calculations and the patented DirecKey feature means that this calculator turns on when any key is
pressed, this key stroke will also register. So overall a great calculator that combines
functionality with eco-friendly features.
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Auto Power Off Cost-Sell-Margin Feature Decimal place Selector Direct Key Feature Large LCD Display Made From Recycled Plastic Round Up Function Rubber Feet |
Battery | Solar Power-Battery Free |
Brand | Aurora |
Colour | Black White |
Dimensions | 109x167x28mm |
Display Type | Angled LCD |
EAN | 6925781414478 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | EC505 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 135g |