£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
This scientific calculator from Sharp® allows users to undertake a range of mathematical equations from simple addition and subtraction to trigonometry and statical workings.
Features and Benefits
• 420 mathematical functions inbuilt for quick access
• Clear-to-read LCD 16-digit display
• Automatic power off function saves the battery when not in use
• Protective case prevents accidental damage
• Algebraic (D.A.L.) entry system
• Pi key
• Quotient and remainder calculation
• Fractions
• Training (DRILL) function
• Trigonometric functions
• Statistics
Typical Applications
• Education
• Professional
• Warehouse
Notes
• For a replacement battery, please see L44 Batteries
Attribute | Value |
---|---|
Additional Features | Auto Power Off Decimal place Selector |
Battery | Solar & Battery |
Brand | Sharp |
Colour | Black |
Dimensions | 158 x 80 x 15mm |
Display Type | LCD |
EAN | 4974019025940 |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | EW 531TL |
Number of Digits | 16 |
Type | Scientific Calculator |
UNSPSC Code | 44101800 |
Weight | 19g |