£13.49
Ex VAT
£16.19
Inc VAT
4 Variations Available
Product Details
Product Specification
A range of Sharp calculators for all business and student requirements.
Attribute | Value |
---|---|
Additional Features | Auto Power Off Dual Power |
Battery | Battery and Solar |
Brand | Sharp |
Colour | Black |
Dimensions | 96 x 152 x 12mm |
Display Type | 12 Digit |
EAN | 4974019793788 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | SH79378 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 10.5g |