£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
For a portable calculator that doesn't feel flimsy, choose the Casio EL240SAB. Finished in a silver with a smart colour-coded keypad and a large 8-digit tilted display, it is a stylish and functional handheld machine. Using a twin power source to help save energy and a protective cover that protects it from knocks and nudges in your bag, this is a great calculator to slip in your pocket for when you need to work something out on the go.
Attribute | Value |
---|---|
Additional Features | Dual Power Large LCD Display |
Brand | Sharp |
Colour | White |
Dimensions | 71 x 116 x 165mm |
Display Type | 8 Digit |
EAN | 4974019023366 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | SH02336 |
Number of Digits | 8 |
Type | Handheld |
UNSPSC Code | 44101800 |
Weight | 9g |