£9.79
Ex VAT
£11.75
Inc VAT
4 Variations Available
Product Details
Product Specification
A range of Sharp calculators for all business and student requirements.
Attribute | Value |
---|---|
Additional Features | Auto Power Off Dual Power |
Battery | Battery and Solar |
Brand | Sharp |
Colour | Black |
Dimensions | 76 x 124 x 10mm |
Display Type | 10 Digit |
EAN | 4974019793740 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | SH79374 |
Number of Digits | 10 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 9g |