£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
A range of Sharp calculators for all business and student requirements.
Attribute | Value |
---|---|
Additional Features | Dual Power Euro/Currency Tax Function |
Battery | Battery and Solar |
Brand | Sharp |
Colour | Silver |
Dimensions | 100 x 152 x 33mm |
Display Type | 8 Digit |
EAN | 4974019024431 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | SH02443 |
Number of Digits | 8 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 17g |