£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
A range of Sharp calculators for all business and student requirements.
Attribute | Value |
---|---|
Additional Features | Dual Power |
Battery | Battery and Solar |
Brand | Sharp |
Colour | Silver |
Dimensions | 105x150x15mm |
Display Type | Angled LCD |
EAN | 4974019022727 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | SH02272 |
Number of Digits | 10 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 11g |