£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
HC133
Features and Benefits
• Robust handheld model with durable hard keys
• Large numeric keypad for easy viewing and entry
• Clear 8 digit LCD display
• 3 key memory
• Has +/- Change sign key
• Long lasting - solar powered with battery backup
• Auto Power Off to conserve power
Notes
• Dimensions (W x D x H): 70 x 115 x 15mm
• Weight: 50g
• Backup battery ref: LR1130 or BSR54H
Attribute | Value |
---|---|
Additional Features | 1'000 Separator Auto Power Off Dual Power Large Key Pad |
Battery | LR1130 x1 Included |
Brand | Aurora |
Colour | White |
Dimensions | 70x115x15mm |
Display Type | 8 Digit LCD |
EAN | 6925781411910 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | HC133 |
Type | Office Calculator |
UNSPSC Code | 44101800 |
Weight | 50g |