£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
With all the functions you need to handle everyday financial calculations, the Casio DF-120BM desktop calculator is an essential for your desktop.
Attribute | Value |
---|---|
Additional Features | Dual Power Euro/Currency |
Battery | 1 x LR44 |
Brand | Casio |
Colour | White |
Dimensions | 113 x 242 x 31mm |
Display Type | Angled LCD |
EAN | 4971850185697 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | CS18569 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 230g |