£13.09
Ex VAT
£15.71
Inc VAT
Product Details
Product Specification
Ideal for both office and home office use, this reliable calculator from Q-Connect has a wide, easy to read 12-digit display which, coupled with the adjustable screen, makes it a great desktop choice. It is set up with both VAT and Tax functions, a versatile dual solar and battery powered option and large, hardwearing keys for ease of use, and its unobtrusive grey colour scheme ensures it won't be out of place anywhere.
Attribute | Value |
---|---|
Additional Features | Dual Power Large LCD Display |
Battery | Solar & Battery |
Brand | Qconnect |
Colour | Grey |
Dimensions | 135 x 190 x 20mm |
Display Type | 12 Digit |
EAN | 5705831157583 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | KF15758 |
Number of Digits | 12 |
Type | Desk Top Calculator |
UNSPSC Code | 44101800 |
Weight | 24g |