£19.01
Ex VAT
£22.81
Inc VAT
Product Details
Product Specification
This scientific calculator offers solar power to ensure no loss of battery during those crucial exams. The calculator has 260 functions including auto power off, 10+2 digits, natural textbook display and 17,000 hours continuous battery.
Features and Benefits:
•Hard case provides protection outside of the classroom and can be easily stowed away during use via the integrated rails
•Dual power via solar and battery back-up for reliable performance
Attribute | Value |
---|---|
Additional Features | Auto Power Off |
Battery | 1 LR44 batteries required. (included) |
Brand | Casio |
Colour | Blue |
Dimensions | 80x162x13.8mm |
Display Type | 12 Digit |
ECLASS Code | 24320590 |
General Functions | Scientific Calculator |
MFR Part No. | CS46927 |
Number of Digits | 12 |
Type | Scientific Calculator |
UNSPSC Code | 44101800 |
Weight | 168g |