£9.79
Ex VAT
£11.75
Inc VAT
Product Details
Product Specification
A range of calculators which are ideal for people on the move. They fit easily in your pocket, bag or briefcase and with their dual power, it provides peace of mind that you will always have a calculator to hand.
Attribute | Value |
---|---|
Additional Features | Dual Power |
Battery | Battery |
Brand | Casio |
Colour | Silver |
Display Type | 8 Digit |
EAN | 4971850167815 |
ECLASS Code | 24320590 |
General Functions | Basic Calculator |
MFR Part No. | CS16781 |
Number of Digits | 8 |
Type | Pocket Calculator |
UNSPSC Code | 44101800 |
Weight | 170g |