noscript24 Hour Manager's Chairs | Cromwell Tools

Lincoln

24 Hour Manager's Chairs

3 Variations

Available in fabric or leather.
Material: Flamblend or leather (black only).
Usage: 24 hours.
Fire retardancy: Flamblend - medium, leather - low.
Guarantee: five years.
Mechanism: Asynchro.
Colours: black, blue and black leather.
Maximum weight: 24 stones.
Dimensions:
Seat: D555 x W530mm.
Back: H645 x W515mm.
Seat height: 475 - 565mm.

Sort By:
Most Popular

Rows per page:

25

1-2 of 2

Rows per page:

25

1-2 of 2