£184.00
Ex VAT
£220.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The new multi use heavy duty meeting chair is contemporary and completely versatile. Chrome oval tube legs, well padded seat and curved back with breathable holes will look and feel good in any environment.
Durable and stylish nylon backrest
• Practical and comfortable
• Can be stacked up to 6 High
• Ideal for boardroom, public waiting areas, canteens and schools
Attribute | Value |
---|---|
Additional Features | Recommended Usage (Hours) 8 |
Back Height | 400 |
Back Width | 450 |
Brand | Dynamic |
Colour | Black |
EAN | 5060268772809 |
Frame Material | Metal |
MFR Part No. | BR000010 |
Product Type | Visitor Chair |
Seat Height | 460 |
Seat Width | 460 |
UNSPSC Code | 56101504 |