£237.00
Ex VAT
£284.40
Inc VAT
Product Details
Product Specification
The TC Alto Mesh Chair in Black is a sleek and modern seating solution that effortlessly combines style with ergonomic functionality. Featuring a stylish high back and posture mesh, this chair is designed to meet the demands of both commercial use and home office settings. With all the expected ergonomic features, the Alto chair offers a premium seating experience. Its adjustable features ensure that you can maintain a healthy posture and avoid back pain even during extended hours at your desk. Whether you're working in a professional environment or setting up a home office, the TC Alto Mesh Chair stands out as a comfortable and aesthetically pleasing choice, providing the necessary support to enhance your overall work experience.
Features and Benefits
• Stylish Split back mesh posture chair
• Black 1D adjustable arms
• Hard-wearing black nylon base with castors
• Synchro mechanism with integral torsion and seat slide, which allows ultimate control based on the user's body weight
• Adjustable breathable headrest provides full body support
• Breathable mesh high back provides full contact lumbar support
• Overall dimensions: D700 W700 H1120 - 1250
• 8 hours usage and 115kg weight tolerance
• 5 year component guarantee, 2 year upholstery guarantee
Typical Applications
• Suitable for commercial or home office environment
Attribute | Value |
---|---|
Additional Features | 5 year component guarantee, 2 year upholstery guarantee |
Brand | Tc |
Colour | Black |
EAN | 5056290853913 |
MFR Part No. | CH1914BK |
Overall Depth | 700 |
Overall Height | 1250 |
Overall Width | 700mm |
Product Type | Mesh Chair |
UNSPSC Code | 56101504 |