£304.00
Ex VAT
£364.80
Inc VAT
Product Details
Product Specification
A Luxury reclining executive chair, with a Supple leather look upholstery.
-Infinite locking recline function
-Integrated padded headrest
-Pronounced lumbar cushion
-Padded gull wing armrests
-Stylish chrome base
-150kg rated gas lift
-Requires easy self assembly
Attribute | Value |
---|---|
Additional Features | Up to 8 Hours Usage |
Back Height | 690 |
Back Width | 500 |
Brand | Teknik |
Colour | Black |
EAN | 5020490004871 |
Frame Material | Chrome |
MFR Part No. | 6949BLK |
Product Type | Executive Chair |
Seat Depth | 490 |
Seat Width | 470 |
UNSPSC Code | 56101504 |