£41.99
Ex VAT
£50.39
Inc VAT
Product Details
Product Specification
Antibacterial one-piece chair is extremely strong, easy to clean, maintain and designed to actively kills and protect from virus, 99% of known human bacteria to touch. Ideal for creating a covid safe classroom, canteen and refectories.
Features and Benefits
• Portable and lightweight, with moulded hand handle for easy lifting and rearranging in a classroom
• Child-friendly, anti-tilt designed safety leg system to prevents children leaning back and prevent falls
• Certificated standard BSEN 1729 part 1 & 2 for stability, strength and ergonomics
• Stackable up to 12 high for fast, space saving storage
• Designed to actively kills and protect from virus, E Coli, MRSA Fungal growth and 99% of known human bacteria to touch
• Maintenance free one-piece plastic design with no sharp edges or pinch points preventing injuries
• Lumbar support for comfort and prevent 'fidgeting' allowing improved concentration
• Anti-fungal properties make this chair suitable canteens, refectories, and standard classroom settings
• S-shaped back design aids posture and helps maintain a healthy spine
• made from solid high impact polypropylene makes it practically indestructible
Typical Applications
• School classrooms
• Canteens
• Refectories
Notes
• BS EN 1729 Part 1 & 2
• Weight Capacity:158kg
• Dimensions: (DxWxH) 510x482x829mm
• Seat Dimensions: (DxWxH) 414mm W: 370mm H: 460mm
• Suitable for ages 14+
• Size 6
• 10 year guarantee on the antibacterial effectiveness
• Range of 5 seat heights available
• Variety of colours
Attribute | Value |
---|---|
Additional Features | BS EN 1729 |
Back Height | 460 |
Brand | Tc |
Colour | Blue |
EAN | 5056290840739 |
MFR Part No. | T6-ANB2 |
Product Type | Stacking Chair |
Seat Depth | 414 |
UNSPSC Code | 56101504 |