£254.00
Ex VAT
£304.80
Inc VAT
Product Details
Product Specification
The TC Ares Executive Leather Chair in Black is the epitome of sophistication, designed to be the perfect choice for a well-appointed boardroom, executive office, or home office setting. Tailored for the modern executive who values classic style without compromising on comfort, the Ares Chair features an exceptionally comfortable executive PU leather seat atop a sturdy 5-star chrome base. This chair offers adjustable features, including tilt-tension torsion control and a knee-tilt mechanism, ensuring personalized comfort. The detailed stitching on the seat and back, along with padded arms, adds to the overall luxurious feel. With a weight capacity suitable for users up to 115 kg, and backed by a 5-year component guarantee and a 2-year upholstery guarantee, the TC Ares Executive Leather Chair combines style, comfort, and durability for an executive seating solution that exceeds expectations.
Features and Benefits
• Detailed stitching on seat and back
• Adjustable Tilt-tension and knee tilt mechanism
• Padded arms for addition comfort
• 5 year component guarantee
• 2 year upholstery guarantee
• Suitable for up to 115kg
Attribute | Value |
---|---|
Additional Features | 5-Year Component Guarantee |
Brand | Tc |
Colour | Black |
EAN | 5056290838484 |
Frame Material | Chrome |
Maximum Weight | 115kg |
MFR Part No. | CH0270BK |
Product Type | Executive Chair |
UNSPSC Code | 56101504 |