noscriptBanqueting Chairs | Cromwell Tools

Tc

Banqueting Chairs

2 Variations

This fire retardant banqueting chair with a black sturdy steel frame, rubber feet, deep cushioned seat and back is ideal for schools, hospitals and government departments.
Two year guarantee.
Colours: charcoal or blue.
Maximum weight: 18 stones.
Dimensions:
Seat: D380 x W420
Back: H335mm x W330.
Seat height: 500mm.