£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Stork
Sculptured and stylish bar stool with backrest in a polished beech or walnut veneer with a chrome base and stem with foot-rest. Gas lift to adjust height quickly
and easily. Suitable for cafe and bistro use.
Maximum weight of 16 stones/101kg.
Hours usage: five hours.
Dimensions:
Seat: W400 x D390mm.
Back: W405 x H245mm.
Seat height: 595 - 805mm.
Attribute | Value |
---|---|
Additional Features | Chrome Footrest Height Adjustment |
Back Height | 245 |
Back Width | 405 |
Brand | Tc |
Colour | Beech |
EAN | 5056073784663 |
Frame Material | Chrome |
Product Type | Bistro Chair |
Seat Depth | 390 |
Seat Width | 400 |
UNSPSC Code | 56101504 |